Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Extension, Extended Length 8.27

  • Mfr # HX1M0-001

  • Zoro # G3249592


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Extension Only
Material
Steel
Compressed Length
6.3 in
Extended Length
8.27 in
Stroke
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX1M0-001
Zoro #
G3249592
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
6.3 in
Extended Length
8.27 in
Cylinder Dia.
0.87 in
Ball Diameter
0.39 in
Rod Dia.
0.31 in
Fitting Thread Size
M8
Stroke Length
1 31/32 in
Rod Diameter
0.31 in
Cylinder Diameter
0.87 in

Details

Item
Shock Absorber
Type
Extension Only
Material
Steel
Stroke
1.97 in
Fixed Resistance
No
Locking
No
Damper Type
Extension Only
Adjustable Resistance
Yes
Fitting Type
Elbow
Max. Weight
405 lb
Force Resistance
Adjustable
System of Measurement
Metric
Rated Capacity - Maximum
405 lb

Description

Dampers, Extension Only, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 In., Stroke 1.97 In., Extended Length 8.27 In., Compressed Length 6.30 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.