Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd
Mfr # 96108
Zoro # G3542795
product price: $8.65
/eaKey Features
Type
10mm Ball/Socket 15mm M5 Thread
For Use With
Gas Springs
Material
Zinc-Plated Steel
Application
Gas Spring Connector
Compatible Product Type
Gas Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96108
Zoro #
G3542795
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5
Overall Width
8 mm
Socket Hole Size
9.98 mm
Overall Depth
19 1/5 mm
Overall Height
22 mm
Details
Item
Elbow End Fitting
Type
10mm Ball/Socket 15mm M5 Thread
For Use With
Gas Springs
Material
Zinc-Plated Steel
Application
Gas Spring Connector
Compatible Product Type
Gas Springs
End Type
Elbow
System of Measurement
Metric
Description
Elbow Joint, 10mm Ball/Socket 15mm M5 Thread, Material Zinc Plated Steel, Application Gas Spring Connector, For Use with Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.