Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd

  • Mfr # 96087

  • Zoro # G3535822


product price: $11.39
/ea

Key Features

Type
13mm Ball/Socket 30mm M8 Thread
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Zinc-Plated Steel
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96087
Zoro #
G3535822
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
30 mm
Socket Hole Size
13 mm
Overall Depth
29 1/2 mm
Overall Width
13 mm

Details

Item
Elbow End Fitting
Type
13mm Ball/Socket 30mm M8 Thread
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Zinc-Plated Steel
Compatible Product Type
Gas Springs
End Type
Elbow
System of Measurement
Metric

Description

Elbow Joint, 13mm Ball/Socket 30mm M8 Thread, Material Zinc Plated Steel, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.