Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Locking, Steel, Force 30

  • Mfr # BK2X3-003

  • Zoro # G0192762


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Spring Locking
Material
Steel
Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK2X3-003
Zoro #
G0192762
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
MF10
Compressed Length
16 9/64 in
Extended Length
28 5/32 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Fitting Thread Size
M46
End Thread Size
M46
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
12 1/64 in

Details

Item
Gas Spring
Type
Spring Locking
Force
30 lbf
Material
Steel
Locking
Yes
Fitting Type
Elbow 1-Side
Adjustable Resistance
No
Fixed Resistance
Yes
Stroke
12.01 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Features
Locking
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Rated Capacity - Maximum
30 lb
System of Measurement
Metric
Rod Material
Steel
Includes End Fittings
End Fitting Included
Force Resistance
Fixed
End Fittings Type
Elbow

Description

Gas Spring, Spring Locking, Material Steel, Force 30 lbf, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M46, Stroke 12.01 in, Extended Length 28 5/32 in, Compressed Length 16 9/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.