Zoro Homepage

Gas Spring, Stainless Steel, Force 25

  • Mfr # 52403

  • Zoro # G0139343


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Rod Dia.
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52403
Zoro #
G0139343
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
17 63/64 in
Extended Length
33 15/16 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Stroke Length
16 9/64 in
Rod Diameter
0.39 in

Description

Gas Spring, Standard, Material Stainless Steel, Force 25 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33 15/16 in, Compressed Length 17 63/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.