Zoro Homepage

Gas Spring, Stainless Steel, Force 40

  • Mfr # AN651-036

  • Zoro # G0192342


product price: $74.89
/ea

Key Features

Type
Standard
Material
Stainless Steel
Rod Thread Size
M5
Compressed Length
7 5/64 in
Extended Length
12 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN651-036
Zoro #
G0192342
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M5
Compressed Length
7 5/64 in
Extended Length
12 63/64 in
Cylinder Dia.
0.59 in
Rod Dia.
0.24 in
Cylinder Diameter
0.59 in
Rod Diameter
0.24 in
Stroke Length
5 29/32 in

Details

Item
Gas Spring
Type
Standard
Force
40 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Adjustable Resistance
No
Fitting Type
None
Stroke
5.91 in
Locking
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
System of Measurement
Metric
Force Resistance
Fixed
End Fittings Type
None
Rated Capacity - Maximum
40 lb
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Rod Material
Stainless Steel

Description

Gas Spring, Standard, Material Stainless Steel, Force 40 lbf, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 5.91 in, Extended Length 12 63/64 in, Compressed Length 7 5/64 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.