Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Stainless Steel, Force 75

  • Mfr # 52402B

  • Zoro # G0139264


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Stroke
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52402B
Zoro #
G0139264
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
15 3/16 in
Extended Length
27 63/64 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
12 51/64 in

Details

Item
Gas Spring
Type
Standard
Force
75 lbf
Material
Stainless Steel
Stroke
12.8 in
Fixed Resistance
Yes
Locking
No
Fitting Type
None
Adjustable Resistance
No
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
75 lb
Force Resistance
Fixed
System of Measurement
Metric
End Fittings Type
None
Rod Material
Stainless Steel

Description

Gas Spring, Standard, Material Stainless Steel, Force 75 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27 63/64 in, Compressed Length 15 3/16 in, Fixed Resistance Yes, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.