Zoro Homepage

Gas Spring, Steel, Force 100

  • Mfr # AF040-034

  • Zoro # G0140323


product price: $32.19
/ea

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M8
Compressed Length
5 13/64 in
Extended Length
8 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF040-034
Zoro #
G0140323
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Compressed Length
5 13/64 in
Extended Length
8 11/32 in
Rod Dia.
0.32 in
Cylinder Dia.
0.75 in
Stroke Length
3 5/32 in
Cylinder Diameter
0.75 in
Rod Diameter
0.32 in

Details

Item
Gas Spring
Type
Standard
Force
100 lbf
Material
Steel
Adjustable Resistance
No
Locking
No
Fitting Type
None
Stroke
3.15 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Maximum
176 Degrees F
Cylinder Material
Steel
Operating Temperature - Minimum
-22 Degrees F
Includes End Fittings
End Fitting Not Included
Rod Material
Steel
End Fittings Type
None
Rated Capacity - Maximum
100 lb
System of Measurement
Metric

Description

Gas Spring, Standard, Material Steel, Force 100 lbf, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.15 in, Extended Length 8 11/32 in, Compressed Length 5 13/64 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.