Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 400

  • Mfr # AF544-006

  • Zoro # G0141714


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M10
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF544-006
Zoro #
G0141714
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M10
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Rod Diameter
0.55 in
Stroke Length
15 63/64 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
400 lbf
Material
Steel
Fitting Type
None
Adjustable Resistance
No
Locking
No
Stroke
15.98 in
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
Operating Temperature - Minimum
-22 Degrees F
System of Measurement
Metric
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Rated Capacity - Maximum
400 lb
Cylinder Material
Steel
Rod Material
Steel

Description

Gas Spring, Standard, Material Steel, Force 400 lbf, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34 27/32 in, Compressed Length 19 3/32 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.