Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Damper, Disk, 6.7 Nm

  • Mfr # FDT-63A-703

  • Zoro # G0551540


product price: $21.65
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-63A-703
Zoro #
G0551540
UPC #
-
Country of Origin
Japan

Dimensions

Height
11.3mm
Overall Length
89 mm
Length
89mm
Overall Width
58 3/5 mm
Width
63mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Adjustable Resistance
No
Damper Type
Disk
Torque
6.7±0.7 Nm
Fixed Resistance
Yes
Locking
No
Damping Direction
Both directions
Application
Control speed, Dampen drivers
Shaft Material
Nylon (with glass)
Body Material
Iron (SPFC)
Weight
92g
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
System of Measurement
Metric
Center-to-Center Mounting Hole Distance
76 mm
Dampening Direction
Two-Sided Rotation
Shaft Type
Disk

Description

Rotary Damper, Disk, Material Metal, Torque 6.7 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.