Zoro Homepage

Shock Absorber, 103.4 lb., M27x1.5

  • Mfr # FK-2725H-S

  • Zoro # G0269258


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
27.3 N
Material
Steel
Rod Thread Size
M27x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2725H-S
Zoro #
G0269258
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
117.5 mm
Cylinder Dia.
27 mm
Rod Dia.
8 mm
Rod Diameter
8 mm
Stroke Length
25 mm
Cylinder Diameter
27 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
27.3 N
Material
Steel
Adjustable Resistance
No
Fixed Resistance
Yes
Max. Weight
104 lb
Locking
No
Stroke
25 mm
Standards
RoHS Compliant
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
104 lb
Force Resistance
Fixed
Operating Temperature - Minimum
23 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.