Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 22 lb., M10x1, 53mm L

  • Mfr # FA-1008PB2-C

  • Zoro # G1970530


product price: $50.29
/ea

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
5.8 N
Material
Steel
Rod Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1008PB2-C
Zoro #
G1970530
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10x1
Extended Length
53 mm
Rod Dia.
3 mm
Pin Dia.
3mm
Ball Diameter
6 mm
Cylinder Dia.
10 mm
Stroke Length
8 mm
Cylinder Diameter
10 mm
Rod Diameter
3 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
5.8 N
Material
Steel
Locking
No
Fixed Resistance
Yes
Adjustable Resistance
No
Stroke
8 mm
Includes
Cap
Max. Weight
22 lb
Standards
RoHS Compliant
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
22 lb
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
System of Measurement
Metric
Force Resistance
Fixed

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.