Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 3080 lb., M36x1.5,235mm L

  • Mfr # FK-64100H-C

  • Zoro # G2198878


product price: $624.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Type
Fixed
Force
180 N
Max. Cycle Rate
10 per min
Material
Steel
Rod Thread Size
M36x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-64100H-C
Zoro #
G2198878
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
328 mm
Pin Dia.
12mm
Cylinder Dia.
64 mm
Ball Diameter
33 mm
Rod Dia.
20 mm
Stroke Length
100 mm
Cylinder Diameter
64 mm
Rod Diameter
20 mm

Details

Item
Shock Absorber
Type
Fixed
Force
180 N
Max. Cycle Rate
10 per min
Material
Steel
Locking
No
Stroke
100 mm
Adjustable Resistance
No
Includes
Adjustment Knob with Lock Screw, Locating Nuts
Fixed Resistance
Yes
Max. Weight
2,866 lb
Rated Capacity - Maximum
2,866 lb
Cycles per Minute - Maximum
10
Force Resistance
Fixed
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.