Bansbach Easylift

Shock Absorber, 33 lb., M8x0.75, 53mm L (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Gas Springs & Dampers

Key Features

  • Type Adjustable; Single-orifice
  • Max. Cycle Rate 45 per min
  • Force 2.2 lb
  • Material Steel
  • Rod Thread Size M8x0.75
See all product information

Product Information

Dimensions

Rod Thread Size M8x0.75
Compressed Length 47mm
Extended Length 59 mm
Rod Dia. 2.5 mm
Cylinder Dia. 8 mm

Details

Item Shock Absorber
Type Adjustable; Single-orifice
Max. Cycle Rate 45 per min
Force 2.2 lb
Material Steel
Adjustable Resistance Yes
Stroke 6 mm
Includes Adjustment Knob
Fixed Resistance No
Locking No
Max. Weight 33 lb
Product Type Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Single-orifice, Material Steel, Force 2.2 lb, Max. Cycle Rate 45 per min, Max. Weight 33 lb, Rod Thread Size M8x0.75, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 8 mm, Stroke 6 mm, Extended Length 59 mm, Compressed Length 47mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.