Bansbach Easylift

Shock Absorber, 8.8 lb., M12x1, 68mm L (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Gas Springs & Dampers

Key Features

  • Type Adjustable; Multiple Orifice
  • Max. Cycle Rate 60 per min
  • Force 2.2 lb
  • Material Steel
  • Rod Thread Size M12x1
See all product information

Product Information

Dimensions

Rod Thread Size M12x1
Compressed Length 58mm
Extended Length 90.6 mm
Cylinder Dia. 12 mm
Rod Dia. 3.5 mm

Details

Item Shock Absorber
Type Adjustable; Multiple Orifice
Max. Cycle Rate 60 per min
Force 2.2 lb
Material Steel
Stroke 10 mm
Max. Weight 8.8 lb
Adjustable Resistance Yes
Locking No
Fixed Resistance No
Includes Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts

Description

Shock Absorber, Adjustable; Multiple Orifice, Material Steel, Force 2.2 lb, Max. Cycle Rate 60 per min, Max. Weight 8.8 lb, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Stroke 10 mm, Extended Length 90.6 mm, Compressed Length 58mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.