Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 88 lb., M20x1.5, 70mm L

  • Mfr # FA-1215B2-C

  • Zoro # G1970488


product price: $60.49
/ea

Key Features

Type
Fixed
Max. Cycle Rate
45 per min
Force
11.8 N
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1215B2-C
Zoro #
G1970488
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
103 mm
Ball Diameter
21 mm
Rod Dia.
7 mm
Cylinder Dia.
20 mm
Pin Dia.
7mm
Cylinder Diameter
25 mm
Stroke Length
15 mm
Rod Diameter
7 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
45 per min
Force
11.8 N
Material
Steel
Fixed Resistance
Yes
Stroke
15 mm
Locking
No
Adjustable Resistance
No
Includes
Cap
Max. Weight
88 lb
Standards
RoHS Compliant
Force Resistance
Fixed
System of Measurement
Metric
Rated Capacity - Maximum
88 lb
Cycles per Minute - Maximum
30
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.