Shock Absorber, 55 lb., M20x1.5,110mm L

  • Mfr # FK-2016H-C

  • Zoro # G3952831


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
18.1 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2016H-C
Zoro #
G3952831
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
110 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Ball Diameter
18 mm
Cylinder Diameter
20 mm
Stroke Length
16 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Fixed
Force
18.1 N
Max. Cycle Rate
60 per min
Material
Steel
Locking
No
Stroke
16 mm
Fixed Resistance
Yes
Includes
Cap
Adjustable Resistance
No
Max. Weight
77 lb
Standards
RoHS Compliant
Force Resistance
Fixed
Rated Capacity - Maximum
77 lb
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.