
12B-BS-Banshee-004 12V 10Ah GT12B-4 Replacement Motorcycle Battery for 04-10 Kawasaki ZX1000-C; Ninja ZX-10R (Discontinued)
- Mfr # 12B-BS-Banshee-004
- Zoro # G304201872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12B-BS-Banshee-004
Zoro #
G304201872
UPC #
840894182297
Country of Origin
China
Description
A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with120 CCA Banshee 9-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.
Features- GT12B-4 Replacement Motorcycle Battery for 04-10 Kawasaki ZX1000-C, Ninja ZX-10R
- Motorcycle Batteries
- More Lead
- More Power
- Designed by Harley Riders for Harley Riders
- Sealed Agm with Thicker, Heavier Plates
- Weighs 20 Percent more than Competitors
- Its Simple, More Battery Life and Starting Power
- 4 Years Warranty
- Amperage: 10 AH
- Voltage: 12 V
- Dimension: 2.75" H x 5.12" W x 6" L
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.