This item is Discontinued.

Banshee Banshee 20L-BS-Banshee-007 12V 18Ah New Replacement Motorcycle Battery for Big Dog-Mutt 08 - 4 Years Warranty 20L-BS-Banshee-007

Banshee 20L-BS-Banshee-007 12V 18Ah New Replacement Motorcycle Battery for Big Dog-Mutt 08 - 4 Years Warranty (Discontinued)

  • Mfr # 20L-BS-Banshee-007
  • Zoro # G804202164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20L-BS-Banshee-007
Zoro #
G804202164
UPC #
840894155574
Country of Origin
China

Description

A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with 310 CCA Banshee 20L-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.

Features
  • New Replacement Motorcycle Battery for Big Dog-Mutt 08
  • Motorcycle Batteries
  • More Lead
  • More Power
  • Designed by Harley Riders for Harley Riders
  • Sealed Agm with Thicker, Heavier Plates
  • Weighs 20 Percent more than Competitors
  • Its Simple, More Battery Life and Starting Power
  • 4 Years Warranty
Specifications
  • Amperage: 18 AH
  • Voltage: 12 V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.