Zoro Homepage

Banshee 31M-Banshee-8 AGM Deep Cycle Marine Group 31 Battery for Electric Trolling Motors

  • Mfr # 31M-Banshee-8

  • Zoro # G104202185


product price: $404.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31M-Banshee-8
Zoro #
G104202185
UPC #
843443114206
Country of Origin
China

Description

Unleash the Banshee this year with the new Group 31M deep-cycle marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee marine deep-cycle battery is a direct replacement for Optima D31M batteries and guarantees excellent recharge capabilities for long lasting performance.

Banshee marine batteries are produced and manufactured using only the most up to date materials. All Banshee group 31 batteries have a built in Hydrometer which easily tells the current state of your battery life and is completely sealed so there is never a need to add water. Our group 31 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.

Features
  • Spill-proof
  • Mountable in virtually any position
  • Maintenance-free
Specifications
  • Voltage: 12V
  • Amp Hours: 105Ah
  • Cold Cranking Amps: 900
  • Group Size: BCI: 31
  • Reserve Capacity @25 Amps: 190
  • C20 Capacity: 105Ah
  • Internal Resistance: 5m
  • Dimensions: 9.4 x 6.7 x 13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.