This item is Discontinued.

Banshee Banshee DLFP9-BS-09 12.8V 9-BS Lithium Ion Motorcycle Battery fits Suzuki Bandit GSF400; GSF600S & GSX-R600 DLFP9-BS-09

Banshee DLFP9-BS-09 12.8V 9-BS Lithium Ion Motorcycle Battery fits Suzuki Bandit GSF400; GSF600S & GSX-R600 (Discontinued)

  • Mfr # DLFP9-BS-09
  • Zoro # G804115846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLFP9-BS-09
Zoro #
G804115846
UPC #
843443127817
Country of Origin
China

Description

12.8V 9-BS Lithium Ion Motorcycle Battery fits Suzuki Bandit GSF400, GSF600S & GSX-R600

Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.

Features
  • Extreme Light Weight
  • Built In Voltage Meter
Replaces
  • YTX9-BS, YTX7A-BS
Specifications
  • Material: Lithium Ion
  • Voltage: 12.8V
  • Wattage per Hour: 42W
  • Cranking Amperage: 150A
  • Dimension: 3.7 H x 3.4 W x 5.9 L in.
  • Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.