Shop BANSHEE
See all product information
Create Account
SKU#:405D31, MFR#:NTN6034,5000mAh
- Mfr # NTN6034
- Zoro # G0964682
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Ion
Fits Brand
Motorola
Fits Model
7004, 8294, 8299, Mfr. No. XTS3000, MTP200, MTP300, XTS3500, XTS5000
Color
Black
Voltage
7.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NTN6034
- Zoro #
- G0964682
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Battery Type
- Lithium Ion
- Fits Brand
- Motorola
- Fits Model
- 7004, 8294, 8299, Mfr. No. XTS3000, MTP200, MTP300, XTS3500, XTS5000
- Color
- Black
- Voltage
- 7.4V
- Battery Capacity
- 5,000 mAh
- Recharge Time
- Charger Dependent
- Product Type
- Radio Battery
- Compatible Radio Series
- MTP200, XTS 3000, XTS 3500, XTS 5000
- Compatible Radio Manufacturer Model Number
- 7004, 8294, 8299, MTP200, MTP300, XTS3000, XTS3500, XTS5000
- Compatible Radio Type
- Handheld
- Compatible Radio Brand
- Motorola
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTP200, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number 7004, 8294, 8299, MTP200, MTP300, XTS3000, XTS3500, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 5,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.