NCHBC1 Deluxe Active Noise-Cancelling Headphones with Case
- Mfr # NCHBC1
- Zoro # G704133650
Key Features
Specifications
Product Information
- MFR #
- NCHBC1
- Zoro #
- G704133650
- UPC #
- 681181624362
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Driver Size
- 1.57"
Details
- Item
- Headphone
- Features
- Adjustable Headband, Passive Noise Cancellation, Detachable Cable
- Application
- Computer, Tablet
- Corded/Wireless
- Corded
- Earpiece Design
- Over-the-ear
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Noise Canceling
- Yes
- Host Interface
- Mini-phone (3.5mm)
- Impedance
- 30 Ohm
- Frequency Response
- 50 Hz to 20 kHz
- Connectivity Technology
- Wired
- Mount Type
- Ear-cup
- Maximum Frequency
- 20 kHz
- Minimum Frequency Response
- 50 Hz
Description
Hamiltonbuhl deluxe active noise-cancelling headphones with case - the hamiltonbuhl NCHB C1 headphones are specially-designed to deliver superior noise-cancellation by actively reducing harmful and annoying low frequency sounds in noisy environments. The deluxe, over-ear cups with soft cushions deliver passive noise suppression as well. Together, the passive and active noise-cancelling technology creates a quiet, soothing environment to focus on the audio in your headphones or have some peace with no sound. The active noise cancelling (anc) circuitry runs on one aaa battery (not included) and comes with a zippered carry case for protection and easy storage. Featuring an adjustable padded headband and a removable 5' dura-cord that can be swapped out for a 5' dura-cord with an in-line microphone to turn your headphone into a headset. With it's active noise cancelling technology, the NCHB C1 is ideal for use with tablets, mobile devices and any unit with a 3.5 mm stereo headphone jack.
Features- Deluxe active noise-cancelling headphones with case
- Speaker: 40 mm
- Sensitivity: 105dB ±4dB
- Frequency range: 50Hz-20KHz
- Cord: 5' Removable Dura-Cord
- Weight: 1.25 lbs
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.