SKU#:405D41, MFR#:QKB-33L, 1800mAh
- Mfr # QKB-33L
- Zoro # G0964612
product price:Â
$
47.69
/ea
Key Features
Recharge Time
Charger Dependent
Fits Brand
Kenwood
Fits Model
Warp N860
Color
Black
Battery Type
Lithium Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QKB-33L
- Zoro #
- G0964612
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Radio Battery
- Recharge Time
- Charger Dependent
- Fits Brand
- Kenwood
- Fits Model
- Warp N860
- Color
- Black
- Battery Type
- Lithium Ion
- Voltage
- 7.4V
- Battery Capacity
- 1,800 mAh
- Product Type
- Radio Battery
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- TK-2180, TK-3180, TK-5210, TK-5310
- Compatible Radio Brand
- Kenwood
- Compatible Radio Manufacturer Model Number
- TK2180, TK2180K, TK2180K2, TK3180, TK3180K, TK3180K2, TK5210, TK5210GK, TK5210GK2, TK5210GK3, TK5210GK7, TK5210K, TK5210K2, TK5310, TK5310G, TK5310GK, TK5310GK2, TK5310GK3, TK5310GK4, TK5310GK5, TK5310GK6, TK5310GK7, TK5310K, TK5310K2
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2180, TK-3180, TK-5210, TK-5310, Compatible Radio Manufacturer Model Number TK2180, TK2180K, TK2180K2, TK3180, TK3180K, TK3180K2, TK5210, TK5210GK, TK5210GK2, TK5210GK3, TK5210GK7, TK5210K, TK5210K2, TK5310, TK5310G, TK5310GK, TK5310GK2, TK5310GK3, TK5310GK4, TK5310GK5, TK5310GK6, TK5310GK7, TK5310K, TK5310K2, Compatible Radio Grainger Model Number Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.