Shop BANSHEE
See all product information
Create Account
SKU#:49XL01, MFR#:QMB9008-1300,2000mAh
- Mfr # QMB9008-1300
- Zoro # G4823677
product price:Â
$
38.89
/ea
Key Features
Fits Brand
Motorola
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Recharge Time
Charger Dependent
Voltage
7.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMB9008-1300
- Zoro #
- G4823677
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Radio Battery
- Fits Brand
- Motorola
- Battery Capacity
- 2,000 mAh
- Battery Type
- Nickel-Metal Hydride
- Recharge Time
- Charger Dependent
- Voltage
- 7.4V
- Fits Model
- HT1250, Mfr. No. HT750
- Color
- Black
- Product Type
- Radio Battery
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- HT1250, HT750
- Compatible Radio Series
- HT1250, HT750
- Compatible Radio Brand
- Motorola
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT1250, HT750, Compatible Radio Manufacturer Model Number HT1250, HT750, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.