SKU#:52XP40, MFR#:QMB9858,1525mAh
- Mfr # QMB9858
- Zoro # G6366921
product price:Â
$
49.99
/ea
Key Features
Battery Capacity
1,525 mAh
Fits Model
Mfr. No. 1500, MT1500, PR1500, XTS2500
Battery Type
Nickel-Metal Hydride
Fits Brand
Motorola
Voltage
7.5V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMB9858
- Zoro #
- G6366921
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Battery Capacity
- 1,525 mAh
- Fits Model
- Mfr. No. 1500, MT1500, PR1500, XTS2500
- Battery Type
- Nickel-Metal Hydride
- Fits Brand
- Motorola
- Voltage
- 7.5V
- Color
- Black
- Product Type
- Radio Battery
- Compatible Radio Series
- MT 1500, PR1500, XTS 1500, XTS 2500
- Compatible Radio Type
- Handheld
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- 1500, MT1500, PR1500, XTS2500
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MT 1500, PR1500, XTS 1500, XTS 2500, Compatible Radio Manufacturer Model Number 1500, MT1500, PR1500, XTS2500, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,525 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.