
BarCharts Publishing 9781423232469 Antomy 2 - Flash Cards (Discontinued)
- Mfr # 9781423232469
- Zoro # G303921344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9781423232469
Zoro #
G303921344
UPC #
654614032461
Country of Origin
China
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
300 full-color cards on 14 human body systems, covering parts that could not be covered on our first set of cards.
To truly offer the benefit of flash cards for memory retention the maximum number of body part labels per card that short-term memory can retain and move to long-term memory.
Table of Content:- Surface Anatomy & Skeletal System
- Joints, Ligaments, Origins & Insertions
- Muscular, Nervous System
- Author: Vincent Perez
- Format: Flash Card
- Pages: 300
- Language: English
- Dimension: 4.50" x 3.50" x 6.50"
- Weight: 2.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.