Limit Switch, 24V, SPST, 0.5"
- Mfr # 8402-074BX
- Zoro # G816576659
product price:Â
$
68.19
/ea
Key Features
Mounting
Surface Mount
Switch Closing Temperature
7 Degrees F
Contact Form
SPST
Switch Action
Open on Rise
Mounting Base Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8402-074BX
- Zoro #
- G816576659
- UPC #
- -
- Country of Origin
- United States
- Item
- Limit Switch
- Mounting
- Surface Mount
- Switch Closing Temperature
- 7 Degrees F
- Contact Form
- SPST
- Switch Action
- Open on Rise
- Reset Type
- Manual Reset
- Mounting Hole Center to Center Distance
- 1 in
- Weight
- 0.2 lb
- Switch Opening Temperature
- 170 Degrees F
- Product Type
- Limit Switch
- Application
- Limit Control
- Input Voltage
- 24V
Dimensions
- Mounting Base Width
- 1 in
- Overall Width
- 1/2 in
- Overall Depth
- 1 in
- Mounting Base Length
- 2 in
- Overall Height
- 1 in
Description
Limit Switch, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature 7 Degrees F, Switch Opening Temperature 170 Degrees F, Input Voltage 24V, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 in, Product Type Limit Switch, Temperature Differential Not Applicable, Mounting Hole Center to Center Distance 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.