
Solenoid Valve, Normally Open, 1 in Pipe Size, 24V, Geothermal
Mfr # 8603-006
Zoro # G7693423
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Voltage
24V
Valve Type
Geothermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603-006
Zoro #
G7693423
UPC #
00013263496138
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Details
Valve Starting Configuration
Normally Open
Voltage
24V
Valve Type
Geothermal
Item
Solenoid Valve
Description
The BARD 8603-006 is a normally open geothermal solenoid valve designed for controlling the flow of liquids or gases in piping systems. It uses an electromechanical coil to move a plunger that opens or closes the flow path, capable of electrical actuation for on/off control via control signals. This valve features a 1-inch nominal pipe size and operates at 24 volts, intended for use in piping systems with 1 inch nominal pipe size and 24 V actuation.
Key Features:
- Valve Type: Geothermal solenoid valve
- Starting Configuration: Normally open
- Nominal Pipe Size: 1 inch
- Operating Voltage: 24 volts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.