This item is Discontinued.

Barden Angular Contact Duplex Bearing 12mm 101HCDUL

Angular Contact Duplex Bearing 12mm (Discontinued)

  • Mfr # 101HCDUL
  • Zoro # G1674373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101HCDUL
Zoro #
G1674373
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
12mm
Outside Dia.
28mm
Width
16mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Duplex Spindle Bearings
ABEC Tolerance
7
Lubrication
Oil
Temp. Range (F)
- 22 - 212
Static Load Capacity (N)
2600
Standard Preload (N)
19
Max. RPM
85,000
Dynamic Load Capacity (N)
4750

Description

Angular Contact Ball Bearing, Cage Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.