This item is Discontinued.

Barden Angular Contact Duplex Bearing, 60mm 112HCDUL

Angular Contact Duplex Bearing, 60mm (Discontinued)

  • Mfr # 112HCDUL
  • Zoro # G1758802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112HCDUL
Zoro #
G1758802
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
36mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Duplex Spindle Bearings
Lubrication
Oil
Dynamic Load Capacity (N)
39,000
Temp. Range (F)
- 22 - 212
ABEC Tolerance
7
Static Load Capacity (N)
33,500
Standard Preload (N)
211
Max. RPM
22,000

Description

Angular Contact Ball Bearing, Cage Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.