This item is Discontinued.

Barden Angular Contact Duplex BRG, 15mm 202HCDUL

Angular Contact Duplex BRG, 15mm (Discontinued)

  • Mfr # 202HCDUL
  • Zoro # G1660732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202HCDUL
Zoro #
G1660732
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
15mm
Outside Dia.
35mm
Width
22mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Duplex Spindle Bearings
ABEC Tolerance
7
Static Load Capacity (N)
5000
Dynamic Load Capacity (N)
9650
Temp. Range (F)
- 22 - 212
Max. RPM
67,000
Lubrication
Oil
Standard Preload (N)
47

Description

Angular Contact Ball Bearing, Cage Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.