Shop BARE GROUND BOLT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 15 gal, Clear
Mfr # BGB-15DC
Zoro # G924176697
product price:Â
$
198.99
/ea
Key Features
Product Type
Snow and Ice Melt
Pet Safe
Pet Safe
Ice Melt Color
Clear
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Considered Safe For
Concrete, Pets, Vegetation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGB-15DC
- Zoro #
- G924176697
- UPC #
- 632272262611
- Country of Origin
- United States
- Product Type
- Snow and Ice Melt
- Pet Safe
- Pet Safe
- Item
- Ice Melt
- Ice Melt Color
- Clear
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- Lowest Effective Temperature
- -67 Degrees F
- Weight
- 200 lb
- USDA Bio-Preferred
- Bio-Preferred
- Coverage
- 15,000 sq ft
- Compound Form
- Liquid
- Contains Anti-Caking Agents
- Anti-caking
- Container Type
- Drum
- Unit Of Measure
- Single Units
Description
Ice Melt, 15 gal, Ice Melt Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.