Shop BARE GROUND BOLT
See all product information
Create Account
Ice Melt, 2.5 gal, Clear
Mfr # BGB-2.5C
Zoro # G624177239
product price:Â
$
31.69
/ea
Key Features
Product Type
Snow and Ice Melt
USDA Bio-Preferred
Bio-Preferred
Pet Safe
Pet Safe
Compound Form
Liquid
Coverage
2,500 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGB-2.5C
- Zoro #
- G624177239
- UPC #
- 632272961118
- Country of Origin
- United States
- Product Type
- Snow and Ice Melt
- USDA Bio-Preferred
- Bio-Preferred
- Pet Safe
- Pet Safe
- Compound Form
- Liquid
- Coverage
- 2,500 sq ft
- Contains Anti-Caking Agents
- Anti-caking
- Item
- Ice Melt
- Weight
- 30 lb
- Considered Safe For
- Concrete, Pets, Vegetation
- Container Type
- Shaker Jug
- Lowest Effective Temperature
- -67 Degrees F
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Unit Of Measure
- Single Units
- Ice Melt Color
- Clear
Description
Ice Melt, 2.5 gal, Ice Melt Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.