Shop BARE GROUND MAGPLUS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 15 gal, Brown
Mfr # BG-15D
Zoro # G124176879
product price:Â
$
199.99
/ea
Key Features
Coverage
15,000 sq ft
Product Type
Snow and Ice Melt
Ice Melt Color
Brown
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Considered Safe For
Concrete, Pets, Vegetation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG-15D
- Zoro #
- G124176879
- UPC #
- 632272151519
- Country of Origin
- United States
Dimensions
- Size
- 15 gal
Details
- Coverage
- 15,000 sq ft
- Item
- Ice Melt
- Product Type
- Snow and Ice Melt
- Ice Melt Color
- Brown
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Anti-Caking Agents
- Anti-caking
- Pet Safe
- Pet Safe
- Unit Of Measure
- Single Units
- Container Type
- Drum
- Weight
- 200 lb
- Compound Form
- Liquid
- USDA Bio-Preferred
- Bio-Preferred
- Lowest Effective Temperature
- -20 Degrees F
Description
Ice Melt, 15 gal, Ice Melt Color Brown
Restrictions
Hazardous material