Shop BARE GROUND MAGPLUS
See all product information
Create Account
Ice Melt, 2.5 gal, Brown
- Mfr # BG-2.5P
- Zoro # G524176790
product price:Â
$
33.15
/ea
Key Features
Unit Of Measure
Single Units
Container Type
Shaker Jug
Pet Safe
Pet Safe
USDA Bio-Preferred
Bio-Preferred
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-2.5P
- Zoro #
- G524176790
- UPC #
- 632272205007
- Country of Origin
- United States
- Unit Of Measure
- Single Units
- Container Type
- Shaker Jug
- Pet Safe
- Pet Safe
- Item
- Ice Melt
- USDA Bio-Preferred
- Bio-Preferred
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Contains Anti-Caking Agents
- Anti-caking
- Considered Safe For
- Concrete, Pets, Vegetation
- Lowest Effective Temperature
- -20 Degrees F
- Weight
- 30 lb
- Coverage
- 2,500 sq ft
- Compound Form
- Liquid
- Ice Melt Color
- Brown
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 2.5 gal, Ice Melt Color Brown