Shop BARE GROUND WINTER
See all product information
Create Account
Traction Agent, 1 lb, Clear
Mfr # BGSG-1
Zoro # G324177355
product price:Â
$
12.69
/ea
Key Features
USDA Bio-Preferred
Bio-Preferred
Coverage
0.5 sq ft
Product Type
Traction Agent
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Considered Safe For
Concrete, Pets, Vegetation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGSG-1
- Zoro #
- G324177355
- UPC #
- 632272511207
- Country of Origin
- United States
- USDA Bio-Preferred
- Bio-Preferred
- Coverage
- 0.5 sq ft
- Product Type
- Traction Agent
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- Compound Form
- Liquid
- Container Type
- Aerosol Can
- Lowest Effective Temperature
- -10 Degrees F
- Unit Of Measure
- Single Units
- Pet Safe
- Pet Safe
- Ice Melt Color
- Clear
- Weight
- 0.5 lb
- Contains Anti-Caking Agents
- Anti-caking
- Item
- Traction Agent
Description
Traction Agent, 1 lb, Ice Melt Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.