Shop BARE GROUND WINTER
See all product information
Create Account
Traction Agent, 1 lb, Brown
Mfr # GOSTIXX-1
Zoro # G024177235
product price:Â
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Pet Safe
Pet Safe
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Container Type
Carton
Compound Form
Solid
Ice Melt Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOSTIXX-1
- Zoro #
- G024177235
- UPC #
- 632272122519
- Country of Origin
- United States
Dimensions
- Size
- 1 lb
Details
- Pet Safe
- Pet Safe
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Container Type
- Carton
- Compound Form
- Solid
- Ice Melt Color
- Brown
- Lowest Effective Temperature
- -10 Degrees F
- Contains Anti-Caking Agents
- Anti-caking
- Product Type
- Traction Agent
- Item
- Traction Agent
- Unit Of Measure
- Single Units
- Weight
- 1 lb
- Coverage
- 1 sq ft
- Considered Safe For
- Concrete, Pets, Vegetation
- USDA Bio-Preferred
- Bio-Preferred
Description
Traction Agent, 1 lb, Ice Melt Color Brown
Restrictions
Hazardous material