This item is Discontinued.

Bargman Bargman 40-06-001 Replacement Part; Sealed 6 In. Oblong Red Tail Light; 7 x 1.75 x 2.50 in. 40-06-001

Bargman 40-06-001 Replacement Part; Sealed 6 In. Oblong Red Tail Light; 7 x 1.75 x 2.50 in. (Discontinued)

  • Mfr # 40-06-001
  • Zoro # G603987507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-06-001
Zoro #
G603987507
UPC #
16118091663
Country of Origin
China

Description

Replacement Part, Sealed 6 in. Oblong Red Tail Light.

Features
  • 6 in. Oblong Waterproof Sealed 06 Series Recessed Trailer Light
  • Red Stop/Tail/Turn
  • Oval design allows for installation in narrower channels. Hermetically sealed lens-to-base seals out corrosion contributing salt and rain
  • Structurally immune to extreme heat and cold
  • Dimension - 7 x 1.75 x 2.5 in.
  • Item Weight - 0.722 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.