13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White
- Mfr # BM464XLW
- Zoro # G204950344
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Type
Extendable
Height
8.9
Width
19.5
For Use With
TVs, Indoor, Residential
Finish
Shiny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM464XLW
- Zoro #
- G204950344
- UPC #
- 818212002145
- Country of Origin
- China
- Item
- Extendable TV Wall Mount
- Type
- Extendable
- Color
- White
- For Use With
- TVs, Indoor, Residential
- Finish
- Shiny
- Material
- Steel
- Load Capacity (Lb.)
- 110
- Mounting
- Wall Mount
- Includes
- Installation Hardware
- Display Type
- Flat and Curved Screens
- Features
- Long Extension
Dimensions
- Height
- 8.9
- Width
- 19.5
- Overall Width
- 10.07874015
- Overall Height
- 4.173228342
- Length
- 40
- Overall Length
- 33.58267713
- Depth
- 40
Description
The Barkan full motion, four - movement TV mount with rotate, fold, swivel and tilt options fits flat / curved screens sizes 13 to 80 inches and weight up to 110 lbs. The mount is extremely long and and stable with two strong arms. The minimum distance between the mount and the wall is 4 in. and the maximum distance is 39.9 in. which allows 90 degree swivel for TVs up to 75 in. (width up to 66.5 in.). It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 75x75, 100x100, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400, 600x400 mm and non VESA up to 600x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, foldable 360 degrees, swivel near the screen connection plate 120 degrees and also tool free tilt from -5 till 15 degrees. The mount's color is white.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.