Shop BARKAN
See all product information
Create Account
13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black
- Mfr # 3400L
- Zoro # G604950340
product price:
$
59.99
/ea
Key Features
Type
Extendable
Color
Black
Height
11.5
Width
3.4
For Use With
TVs, Indoor, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3400L
- Zoro #
- G604950340
- UPC #
- 818212001049
- Country of Origin
- China
Dimensions
- Height
- 11.5
- Width
- 3.4
- Depth
- 26.4
- Overall Length
- 16.73228345
- Length
- 26.4
- Overall Width
- 11.88976377
- Overall Height
- 2.677165352
Details
- Item
- Extendable TV Wall Mount
- Type
- Extendable
- Color
- Black
- For Use With
- TVs, Indoor, Residential
- Finish
- Matte
- Material
- Steel
- Load Capacity (Lb.)
- 110
- Mounting
- Wall Mount
- Features
- Long Extension
- Includes
- Installation Hardware
- Display Type
- Flat and Curved Screens
Description
The Barkan full motion, 4 - movement TV mount with rotate, fold, swivel and tilt options fits flat / curved screens sizes 13 - 80 inches and weight up to 110lbs. The minimum distance between the mount and the wall is only 3 in. and the maximum distance is 26.4 in. which allows 90 degree-swivel for screens up to 52 in. (width up to 47.2 in.). It is extremely extendable in open position therefore allows viewing from a variety of places and locating the screen around the corner of a wall. In closed position provides low profile mounting. It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 75x75, 100x100, 100x200, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400, 600x400 mm and non VESA up to 600x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, foldable 360 degrees, swivel near the screen connection plate 180 degrees and also tool free tilt from 0 till 10 degrees. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.