Shop BARKAN
See all product information
Create Account
19 - 83 inch Tilt Flat / Curved TV Wall Mount with Integrated HDTV Indoor Antenna 5dB Gain
- Mfr # VTM410
- Zoro # G004950353
product price:
$
35.15
/ea
Key Features
Type
Integrated HDTV Antenna
Color
Black
Height
6.3
Width
25.5
For Use With
TVs, Indoor, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTM410
- Zoro #
- G004950353
- UPC #
- 818212002473
- Country of Origin
- China
Dimensions
- Height
- 6.3
- Width
- 25.5
- Length
- 2.7
- Overall Height
- 1.771653542
- Overall Length
- 26.18110234
- Overall Width
- 6.692913379
- Depth
- 2.7
Details
- Item
- Titl TV Antenna Wall Mount
- Type
- Integrated HDTV Antenna
- Color
- Black
- For Use With
- TVs, Indoor, Residential
- Finish
- Matte
- Material
- Steel
- Load Capacity (Lb.)
- 110
- Mounting
- Wall Mount
- Display Type
- Flat and Curved Screens
- Features
- Integrated HDTV Antenna
- Includes
- Installation Hardware
Description
The Barkan tilt TV mount with integrated HDTV indoor antenna fits flat / curved screens sizes 19 - 80 inches and weight up to 110lbs. It allows watching free HDTV broadcasts without using a seperate indoor antenna. The large mass of metal in the mount creates a better reception for the HDTV antenna. The mount features a US & China patented auto-locking mechanism to prevent disengagement of the screen, with 2 hanging points in each side and without wires and moving parts that might break. It allows tool free tilt from 0 till 15 degrees. The distance from the wall is 2.6 in. The mount fits TVs with VESA (Bracket Mounting Holes Patterns) 75X75, 100x100, 100x200, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x40, 600x400 mm and non VESA up to 600x400 mm. The included a built-in coaxial cable connects to a Smart TV or a decoder. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.