13 - 90 inch Full Motion TV Wall Mount w/Integrated Amplified HDTV Indoor Antenna 25dB Gain
- Mfr # VTM464L
- Zoro # G504950341
product price:
$
96.29
/ea
Key Features
Type
Extendable
Color
Black
Height
14.9
Width
23.1
For Use With
TVs, Indoor, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTM464L
- Zoro #
- G504950341
- UPC #
- 818212002480
- Country of Origin
- China
Dimensions
- Height
- 14.9
- Width
- 23.1
- Overall Height
- 4.173228342
- Overall Length
- 28.26771651
- Overall Width
- 10.07874015
- Length
- 27.6
- Depth
- 27.6
Details
- Item
- Extendable TV Wall Mount
- Type
- Extendable
- Color
- Black
- For Use With
- TVs, Indoor, Residential
- Finish
- Matte
- Material
- Steel
- Load Capacity (Lb.)
- 132
- Mounting
- Wall Mount
- Includes
- Installation Hardware
- Display Type
- Flat and Curved Screens
- Features
- Integrated HDTV Antenna
Description
The Barkan full motion, four - movement TV mount with integrated HDTV indoor antenna fits flat / curved screens sizes 13 - 90 inches and weight up to 132 lbs. It allows watching free HDTV broadcasts without using a seperate indoor antenna. The large mass of metal in the mount creates a better reception for the HDTV antenna. The mount is extremely long and stable with two strong arms. The minimum distance between the mount and the wall is only 3.2 in. therefore allows low profile mounting. The maximum distance is 27.6 in. which allows a 60 degree swivel for TVs up to 65 inch and 90 degree swivel for TVs up to 43 inch/ 109cm (width up to 39 inch/ 99cm). It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 75X75, 100x100, 100x200, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x40, 600x400 mm and non VESA up to 600x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, fold 360 degrees, swivel near the screen connection plate 180 degrees and a tool free tilt from -5 till 15 degrees. The TV mount includes a USB amplifier for better reception and a built-in coaxial cable which connects to a Smart TV or a decoder. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.