Shop BARKAN
See all product information
Create Account
29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs White & Black
- Mfr # 3500
- Zoro # G204950351
product price:
$
54.35
/ea
Key Features
Type
Telescopic
Height
4.7
Width
4.7
For Use With
TVs, Indoor, Residential
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500
- Zoro #
- G204950351
- UPC #
- 818212001124
- Country of Origin
- China
- Item
- Ceiling TV Mount
- Type
- Telescopic
- Color
- White and black
- For Use With
- TVs, Indoor, Residential
- Finish
- Matte
- Material
- Steel
- Load Capacity (Lb.)
- 88
- Mounting
- Ceiling Mount
- Includes
- Installation Hardware
- Display Type
- Flat and Curved Screens
- Features
- Ceiling, Telescopic
Dimensions
- Height
- 4.7
- Width
- 4.7
- Overall Width
- 7.086614166
- Overall Length
- 16.88976376
- Length
- 38
- Depth
- 38
- Overall Height
- 2.952755903
Description
The Barkan full motion, three - movement ceiling TV mount with telescopic, swivel and tilt options fits flat / curved screens sizes 29 - 65 inches and weight up to 88 lbs. The minimum distance from the ceiling is 16.1 in. and the maximum distance is 38 in. It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 100x100, 100x200, 200x100, 200x200, 200x300, 300x200, 300x300, 300x400, 400x200, 400x300, 400x400 mm and non VESA up to 400x400 mm. The telescopic pipe is made of three sections. The middle section can be easily replaced by any length of pipe according to your need. In order to offer a better point of view, the mount has two pivots: swivel near the screen connection plate 160° in addition to a tool free tilt from 0° till 25°.
The mount's color is white and black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
The mount's color is white and black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.