7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs
- Mfr # T54
- Zoro # G004950339
product price:Â
$
25.19
/ea
Key Features
Color
White
Material
Plastic and steel
Length
10.7
Width
2.1
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T54
- Zoro #
- G004950339
- UPC #
- 818212000509
- Country of Origin
- China
Dimensions
- Length
- 10.7
- Width
- 2.1
- Height
- 3
Details
- Color
- White
- Material
- Plastic and steel
- Compatible With
- Tablets up to 14 inch
- Mounting Method
- Tablet Wall Mount
- For Use With
- Tablets and smartphones
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.