This item is Discontinued.

Barker Barker 4003691 10 gal Tote Along Drain Water Tank 4003691

Barker 4003691 10 gal Tote Along Drain Water Tank (Discontinued)

  • Mfr # 4003691
  • Zoro # G004140563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003691
Zoro #
G004140563
UPC #
755220108936
Country of Origin
China

Description

The10 Gallon Tote-Along Drain Water Tank is designed to assist RV campers by transferring grey and black water from holding tanks on their RV into one of our tote tanks. This allows campers to stay at their site and eliminates the hassle of moving an RV. Five convenient sizes 5 to 30 gallons provide a capacity for every need. All original Tote-Alongs come completely assembled and feature blow-molded polyethylene construction with quality zinc plated steel brackets throughout.

Features
  • This model includes a tow bracket and 5ft. sewer hose. Extra large, heavy-duty wheels and standard bayonet fittings are also included
Specifications
  • Weight: 9.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.