Zoro Homepage

Blue Tie-Dye and Ombr Computer Paper, 100 sheets/Package

  • Mfr # 4337

  • Zoro # G207165349


product price: $17.99
/pk 100, $0.18/ea

Key Features

Color
Multicolor
Paper Weight
1.4
Width
8.5
Length
11
Includes
100 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337
Zoro #
G207165349
UPC #
704068043374
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper

Description

Barker Creek's new Blue TieDye Computer Paper is affordable and beautiful It features a lovely blue tiedye design and say's 'Oh, hello' at the top of the page Use it for writing letters, creating customized award, certificates, signsand more The possibilities are limited only by your imagination Each set includes 100 sheets of decorative paper that measure 8 12 x 11 and are compatible with most laser and ink jet printers Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.