Artist Series Montval Watercolor Art Book, Fabric Cover, Side Wire Binding, 48 Sheet, 8.3x5.8 inch
- Mfr # C31200L003
- Zoro # G621734145
product price:Â
$
33.15
/ea
Key Features
Paper Color
White
Paper Weight
140lb/300gsm
Includes
1 Art Book
Binding
Wire
Color
Assorted Colors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C31200L003
- Zoro #
- G621734145
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Paper Color
- White
- Paper Weight
- 140lb/300gsm
- Includes
- 1 Art Book
- Binding
- Wire
- Color
- Assorted Colors
- Material
- Paper
Description
We are thrilled to introduce our latest collection of Canson Art Books, meticulously crafted in France, each book is a testament to centuries of papermaking expertise, ensuring the highest quality paper for artists worldwide. Our range caters to diverse creative needs, including dedicated books for watercolor artists, illustrators, plein air artists & art students. Canson enjoys a cherished history having been trusted by renowned professionals like Vincent van Gogh & Paul Cezanne. Join the ranks of these masters - it's time to embark on your artistic journey. Each art book in our collection is tailor-made for the adventurous, traveling artist, featuring chrome wire binding for easy page-turning & a durable hardcover, ensuring your artwork remains protected on every expedition. Additionally, our thoughtful design includes a gusseted pocket & an elastic band to securely keep the book closed. Available with Montval Watercolor paper, Mixed Media paper, 1557 Sketch paper, ''C'' a grain drawing paper & Mi-Teintes drawing paper.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.