Shop All Bulletin Board & Classroom Decorations
Barker Creek
Chevron Nautical Trim Set, 2 designs, 24/set
Mfr # 3740
Zoro # G807165343
product price: $17.99
/pk 24, $0.75/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 strips of double-sided borders
- Color Multicolor
Product Information
- Brand Barker Creek
- MFR # 3740
- Zoro # G807165343
- UPC # 704068037403
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Description
Barker Creek's Chevron Nautical DoubleSided trim set is as stylish as can be This set includes 2 packages of trim Navy Chevron and Red Chevron Each package of trim includes 12 strips of trim measuring 3 high by 35 long that's 70 feet of WOW per package These trim are doublesided for twice the decorating punch The Navy Chevron trim features navy chevron with hints of yellow on one side and the opposite side has fun yellow polka dots and navy chevron The Red Chevron Trim features red chevron with hints of navy on one side and the opposite side has fun navy polka dots and navy chevron They are perfect for adding a stylish and fun touch to your classroom These durable, bright borders are printed on thick, coated paper Use our borders to brighten bulletin boards, frame doorways, define learning centers, and celebrate special events Coordinating product available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- EUREKA Peanuts® Calendar Bulletin Board Set (847152)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- Barker Creek Bulletin Board & Classroom Decorations