Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevrons & Dots Computer Paper (4 designs), 200 sheets/Package

  • Mfr # 756

  • Zoro # G807165015


product price: $33.99
/pk 200, $0.17/ea

Key Features

Color
Multicolor
Paper Weight
2.8
Width
8.5
Length
11
Includes
200 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756
Zoro #
G807165015
UPC #
704068007567
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper
Color
Multicolor
Paper Weight
2.8
Includes
200 Sheets of Computer Paper

Description

Barker Creek's Chevron Dots Computer Paper Set is a wonderful combination of four of their topselling designs Black White Dots, Turquoise Chevron, Moroccan and Black Chevron Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 200 sheets of decorative paper that measure 8 12 x 11 and are compatible with most laser printers Coordinating products available Search Barker Creek Dots, Barker Creek Chevron, and Barker Creek Moroccan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.